VIBRATOR MOTOR 1/200 HP 1550 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR MOTOR 1/200 HP 1550 115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2PUX4
  • Mfr. Model # 2PUX4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1501
  • Shipping Weight 2.97 lbs

Technical Specs

  • Nameplate RPM 1,550
  • Full Load Amps 0.5
  • HP 1/200
  • Velocity 1.33 in./sec.
  • Voltage 115 V
  • Force 2.5 lbs.
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Includes 9 ft Long 3 Conductor Cord Set with In-Line On/Off Switch
  • Overall Length 3-1/4"
  • Item Vibrator Motor
  • Phase 1
  • Hz 60
  • RPM Range 1501 - 1600
  • Standards UL Recognized (E3,7403), CSA Certified (2,44,617)
  • Ambient Temperature 40 Degrees C
  • Motor Mounting Type Band
  • Motor Mounting Position All Angle
  • Body Dia. 3-3/8"
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list