Skip Content
VIBRATOR HEAVY DUTY ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR HEAVY DUTY ELECTRIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIB2P800-3
  • Mfr. Model # 2P800-3
  • UNSPSC # 23152105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Application For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
  • Item Vibrator
  • Max. Temp. 200 Degrees F
  • Duty Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
  • Phase 3
  • Power Source Electric
  • Mounting Plate Sold Separately
  • Voltage BlankValue
  • Force Mechanically Adjustable
  • Amps 2.0/1.0
  • Bearing Type Prelubricated
  • dBA 70 @ 3 ft.
  • HP 3/4
  • Enclosure Totally Enclosed Non-Ventilated
  • Overall Height 8-1/2"
  • Mounting Position Universal
  • Overall Length 14-3/8"
  • Overall Width 7-1/2"
  • Speed 3600 vpm
  • Standards ASTM and ASME
  • Force Rating 100 - 1,750 lbs.
  • Bin Weight Capacity 17,000 lbs.
  • Vibrator Type Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list