Skip Content
VIBRATOR,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,ELECTRIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HR18
  • Mfr. Model # 4HR18
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • HP -
  • Application For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes Small Hoppers, Screens, Chutes, Tables, and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a Must
  • Item Vibrator
  • Max. Cubic Yards per Hour -
  • Phase 1
  • Duty Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
  • Enclosure Watertight
  • Mounting Plate Sold Separately
  • Power Source Electric
  • Force Mechanically Adjustable
  • Amps 1.40
  • Voltage 115
  • Bearing Type Oversized
  • dBA 60
  • Includes Single Internal Eccentrics
  • Max. Temp. 104 Degrees F
  • Housing Material Aluminum
  • Mounting Position Universal
  • Overall Height 6-1/2"
  • Overall Length 5-3/8"
  • Speed 3200 vpm
  • Overall Width 5-1/2"
  • Standards CE, ASTM and ASME
  • Force Rating 20 lbs.
  • End Bell Material Cast Iron
  • Bin Weight Capacity 200 lbs.
  • Vibrator Type Compact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list