Skip Content
VIBRATOR,ELECTRIC,16 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,ELECTRIC,16 A

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HP59
  • Mfr. Model # 4HP59
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Application Speeds Emptying of Trucks, Highway Equipment, Fertilizer Trailers, Ready Mix Trucks and Spreaders
  • HP -
  • dBA 74
  • Max. Cubic Yards per Hour -
  • Item Vibrator
  • Duty Continuous
  • Enclosure Totally Enclosed
  • Phase DC
  • Mounting Plate Sold Separately
  • Power Source Electric - 12V DC Battery
  • Voltage 12
  • Force Mechanically Adjustable
  • Amps 16
  • Bearing Type Prelubricated
  • Max. Temp. 104 Degrees F
  • Mounting Position Universal
  • Overall Height 5"
  • Overall Length 9"
  • Overall Width 4-1/8"
  • Speed 4000 vpm
  • Force Rating 350 lbs.
  • End Bell Material Cast Iron
  • Vibrator Type Battery Operated
  • Bin Weight Capacity 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list