Skip Content
VIBRATOR,ELECTRIC,115VAC,FORCE 143. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,ELECTRIC,115VAC,FORCE 143.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y181
  • Mfr. Model # 23Y181
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Application Small Bins Containing Fine to Granular Materials or Feeding Parts in Conveyor Lines, Chutes and Pipes
  • HP 0.068
  • dBA 60
  • Item Vibrator
  • Max. Temp. 100 Degrees C
  • Includes Start Capacitor
  • Phase 1
  • Duty Continuous
  • Mounting Plate No
  • Enclosure IP 66
  • Voltage BlankValue
  • Power Source Electric
  • Force Mechanically Adjustable
  • Amps 0.5
  • Overall Height 3-1/8"
  • Housing Material Aluminum
  • Overall Length 6-3/8"
  • Speed 3600 vpm
  • Overall Width 4-5/16"
  • Standards CE
  • Force Rating 143 lbs.
  • Bin Weight Capacity 1,433 lbs.
  • End Bell Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list