VIBRATOR ELECTRIC 115V 1.3 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR ELECTRIC 115V 1.3 AMPS

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBSCR100
  • Mfr. Model # SCR100
  • UNSPSC # 23152105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • Includes 115 VAC to 90 VDC Control
  • Application Vibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Item Vibrator
  • Max. Temp. 200 Degrees F
  • Enclosure Totally Enclosed
  • Phase 1
  • Power Source Electric
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Voltage
  • Force Adjustable
  • Amps 1.30
  • dBA 68 @ 3 ft.
  • Bearing Type Oversized
  • Mounting Position Universal
  • Overall Height 4-1/4"
  • Overall Width 6"
  • Overall Length 6-3/4"
  • Speed 950 to 4000 vpm
  • Standards ASTM and ASME
  • Vibrator Type Adjustable
  • Bin Weight Capacity 1,000 lbs.
  • Force Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list