VIBRATOR ELECTRIC 1.4AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VIBRATOR ELECTRIC 1.4AMP

VIBCO

Web Price : $475.32 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBSPR40
  • Mfr. Model # SPR40
  • UNSPSC # 23152105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Application For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes Small Hoppers, Screens, Chutes, Tables, and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a Must
  • Item Vibrator
  • Phase 1
  • Duty Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
  • Mounting Plate Sold Separately
  • Power Source Electric
  • Enclosure Totally Enclosed Fan Cooled
  • Force Rheostat Only
  • Amps 1.12
  • Voltage 115VAC
  • Bearing Type Oversized
  • dBA 60
  • Max. Temp. 104 Degrees F
  • Housing Material Aluminum
  • Overall Height 4-1/4"
  • Overall Width 6"
  • Overall Length 7"
  • Mounting Position Universal
  • Speed 1600 vpm
  • Standards ASTM and ASME
  • Force Rating 25 lbs.
  • Bin Weight Capacity 250 lbs.
  • End Bell Material Cast Iron
  • Vibrator Type Compact

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list