Skip Content
VIBRATOR CONCRETE 18V 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR CONCRETE 18V 48IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDVR450RFE
  • Mfr. Model # DVR450RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes (2) 18V (3.0 Ah) Li-Ion Batteries BL1830, Charger DC18RC, Battery Cover, Plastic Carrying Case
  • Item Cordless Concrete Vibrator
  • Length 58-1/2"
  • Battery Included (2) MKT194205-3
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Shaft Length 47-1/4"
  • No Load RPM 13,000
  • Head Dia. 1"
  • Voltage 18
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List