Skip Content
VIBRATOR BALL BEARING STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR BALL BEARING STYLE

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBV320
  • Mfr. Model # V320
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • HP -
  • Item Vibrator
  • Max. Cubic Yards per Hour -
  • Max. Temp. 350
  • Duty Continuous
  • Enclosure -
  • Mounting Plate Sold Separately
  • Phase Non-Electric
  • Power Source Pneumatic/Air
  • Voltage Non-Electric
  • Force Sinusoidal (Rotary)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list