Discontinued with Replacement
VIBRATION METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VIBRATION METER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET805
  • Mfr. Model # 805
  • UNSPSC # 41112224
  • CATALOGUE PAGE # 1278
  • Shipping Weight 2.55 lbs
Suggested Replacement Product
FLUKE CONNECT VIBRATION METER

Your Price: NA

Product Details

Test Instruments, Vibration Meters, Vibration Tester, Sampling Rate (kHz) 20 to 80, Acceleration Range 50 g., Frequency Range (Hz) 10 to 20 k.

Technical Specs

  • Acceleration Range 50 g
  • Frequency Range (Hz) 10 to 20 k

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list