Skip Content
VIBRATION METER W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATION METER W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT461880NIST
  • Mfr. Model # 461880NIST
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Includes Remote Vibration Sensor, Magnetic Mount, Wheels for Linear Surface Speed, Cone Tip, Flat Tip, Reflective tape, 4 AA Batteries, Software and Cable, Hard Carrying Case and Instructions
  • Features Displays Vibration with RMS or Peak Measurement Modes
  • Item Laser Tachometer with Vibration Meter
  • Acceleration Range 656 ft./sec. Sq., 200 m/sec. Sq., 20.39g
  • Display 4 Digit LCD with Reversible Digits
  • Standards CE Compliant
  • Calibration Certificate NIST
  • Memory 1000 Readings
  • Velocity 7.87"/sec., 200mm/sec., 19.99cm/sec.
  • Speed (M/Min) 0.05 to 1999.9
  • Light Source Laser
  • Vibration Accuracy +/-5%
  • Displacement 0.078", 2mm
  • Speed Accuracy +/-5%
  • Frequency Range 10 Hz to 1 kHz
  • Contact / Noncontact Contact, Non-Contact
  • Contact RPM Range 0,5 - 19,999
  • Noncontact RPM Range 10 - 99,999
  • RPM Accuracy +/-5%
  • Speed (FPM) 0.20 - 6,560
  • Working Distance 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list