Skip Content
VIBRATION METER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATION METER SD LOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSDL800
  • Mfr. Model # SDL800
  • UNSPSC # 41114624
  • CATALOGUE PAGE # 1278
  • Shipping Weight 4.05 lbs

Product Details

Measures acceleration, velocity and displacement. Single model. Uses an SD card for datalogging with time/date stamp in Excel(R) format for easy transfer to a PC. Wide frequency range of 10 Hz to 10 kHz. RMS or peak value measurement modes. Remote vibrati

Technical Specs

  • Display Backlit LCD
  • Accuracy +/-5% + 2 Digits
  • Item Vibration Meter/Datalogger
  • Acceleration Range 656 ft./s², 200 m/s², 20.39.g
  • Includes (6) AA Batteries, SD Card, Remote Sensor with Magnetic Mount, Carrying Case, and Instructions
  • Data Hold Yes
  • Frequency Range (Hz) 10 - 1 k
  • Auto Power Off With Disable
  • Interface SD Card and RS-232
  • Velocity 7.87 in/s, 200 mm/s, 19.99 cm/s
  • Special Features Datalogger Stores Up to 20M Readings in Excel(R) Format on a 2GB SD Card, Displacement Measurement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list