Skip Content
VIBRATION LEVEL SWITCH,UNIVERSAL,RY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATION LEVEL SWITCH,UNIVERSAL,RY

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U435
  • Mfr. Model # 12U435
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Contact Type SPST Relay
  • Height 1,05
  • Accuracy +/- 1mm in Water
  • Item Vibration Level Switch
  • Length 4.7
  • Material Ryton
  • Temp. Range F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
  • Type Point Level Sensor
  • Width 1.05
  • Cable Type 4-conductor, PP
  • Input Voltage 12-36 VDC
  • Mounting 3/4" NPT
  • Repeatability +/- 0.5mm in Water
  • Standards CE
  • Output 4 or 20 mA or relay
  • Contact Rating 60VA, 1A max.
  • Orientation Universal
  • Max. Pressure 150 psi @ 25 Degrees C
  • Cable Length 10'
  • Sensor Rating General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list