VIBRATION ISOLATOR 45LB MAX 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATION ISOLATOR 45LB MAX 5/16-18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NNZ9
  • Mfr. Model # 2NNZ9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Compression-mounted to control noise, vibration and shock. 50 durometer, natural rubber pads are chemically bonded to steel with superior abrasion resistance and high tensile strength. Grade 5 screws are clear, zinc plated.

Technical Specs

  • Thread Size 5/16"-18
  • Cylinder Dia. 1"
  • Height 1"
  • Item Cylindrical Vibration Isolator
  • Material Rubber
  • Max. Load Downward Compression (Lb.) 45
  • Max. Load Sideways Shear (Lb.) 8
  • Type Male Threads Both Ends
  • Mounting Compression
  • Thread Length 5/8"
  • Screws Clear Zinc Plated, Grade 5
  • Resistant To Abrasion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list