VIBRATION ISOLATOR 140LB MAX 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATION ISOLATOR 140LB MAX 3/8-16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NPC4
  • Mfr. Model # 2NPC4
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Compression-mounted to control noise, vibration and shock. 50 durometer, natural rubber pads are chemically bonded to steel with superior abrasion resistance and high tensile strength. Grade 5 screws are clear, zinc plated.

Technical Specs

  • Thread Size 3/8"-16
  • Cylinder Dia. 2"
  • Item Cylindrical Vibration Isolator
  • Height 1-3/8"
  • Max. Load Downward Compression (Lb.) 180
  • Material Rubber
  • Max. Load Sideways Shear (Lb.) 45
  • Type Male Threads Both Ends
  • Mounting Compression
  • Thread Length 5/8"
  • Resistant To Abrasion
  • Screws Clear Zinc Plated, Grade 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list