Skip Content
VIBRATION ISO PAD,WAFFLE,6X6X3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATION ISO PAD,WAFFLE,6X6X3/4 IN

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LVR7
  • Mfr. Model # 2LVR7
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 1.01 lbs

Product Details

Protection in isolating vibration with 3600 and 1750 RPM pumps and refrigeration compressors. Reduces the need to bolt machines to the floor. Neoprene 2 x 2" modules are easy to cut to size. Self-gasketing waffle pattern helps contain spills and improves suction and grip. Mini Super W Pads - Provide 1/16" max. deflection. Super W Pads Provide 1/8" max. deflection.Neoprene And SteelFor concentrated loads such as heavy machines with small legs or formed sheet metal legs without a bottom surface.

Technical Specs

  • Width 6"
  • Height 3/4"
  • Length 6"
  • Item Vibration Isolation Pad
  • Design Recommended Capacity @ 45 lbs./sq. in. 1,620 lbs.
  • Max. Steady Load 1,620 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list