Skip Content
VIBRATION ISLTR 2PC 380LB AXIAL CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATION ISLTR 2PC 380LB AXIAL CAP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NPH1
  • Mfr. Model # 2NPH1
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Isolate unwanted noise, vibration, and shock in all directions, including rebound direction. Easily installed through a supporting structure mounting hole. Neoprene elastomer effectively resists flame, gasoline, oil, natural aging, abrasion, and weather. Zinc-plated steel snubbing washer included. Warning: not suitable for exposures over 165 degrees F.

Technical Specs

  • Dimension A 0.657"
  • Includes (1) Zinc Plated Steel Snubbing Washer
  • Item Floor Mount 2 Pc. Center Bounded Vibration Isolator
  • Durometer Hardness 60
  • Max. Load Axial 380 lbs.
  • Max. Load Radial 280 lbs.
  • Structural Support Thick 0.75"
  • Deflection 0.01" - 0.05"
  • Isolator Type Neoprene
  • Dimension C1 1.50"
  • Dimension C2 1.58"
  • Dimension B 2.55"
  • Dimension D 0.90"
  • Dimension C 1.50"
  • Dimension F 2.45"
  • Dimension E 0.75"
  • Dimension R 0.09"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list