VIBRATION ISLTR 2PC 200LB AXIAL CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATION ISLTR 2PC 200LB AXIAL CAP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NPG9
  • Mfr. Model # 2NPG9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Isolate unwanted noise, vibration, and shock in all directions, including rebound direction. Easily installed through a supporting structure mounting hole. Neoprene elastomer effectively resists flame, gasoline, oil, natural aging, abrasion, and weather. Zinc-plated steel snubbing washer included. Warning: not suitable for exposures over 165 degrees F.

Technical Specs

  • Dimension A 0.531"
  • Includes (1) Zinc Plated Steel Snubbing Washer
  • Item Floor Mount 2 Pc. Center Bounded Vibration Isolator
  • Max. Load Axial 200 lbs.
  • Durometer Hardness 60
  • Max. Load Radial 120 lbs.
  • Structural Support Thick 0.50"
  • Deflection 0.01" - 0.05"
  • Isolator Type Neoprene
  • Dimension E 0.50"
  • Dimension B 1.88"
  • Dimension C2 1.30"
  • Dimension C1 1.25"
  • Dimension D 0.78"
  • Dimension C 1.25"
  • Dimension F 1.94"
  • Dimension R 0.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list