Skip Content
VIBRATION ABSORBER, 9 3/4 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATION ABSORBER, 9 3/4 IN LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6AWP4
  • Mfr. Model # 6AWP4
  • UNSPSC # 26101765
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
  • Connection Size (In.) 5/8
  • Flexible Hose I.D. (In.) 5/8
  • Item Vibration Absorber
  • Max. Working Pressure (PSI) 650
  • Overall Length (In.) 9-3/4
  • Type Sweat Connection
  • Tubing Material Stainless Steel
  • Actual O.D. (In.) 7/8
  • Function Minimize Potential Damaging Effects of Vibration
  • Agency Compliance cULus
  • Braid Material Stainless Steel
  • Burst Pressure (PSI) 2500
  • Connection Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list