VIBRATING NCV WITH FLASHLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATING NCV WITH FLASHLIGHT

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSVP50
  • Mfr. Model # VP50
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.4 lbs

Product Details

CAT IV vibrating non-contact voltage detector with vibration feedback combined with a flashlight and convenient worklight. Vibrating tactile alarms. High/low range setting. Visual LED alarm indication.

Technical Specs

  • Battery Type AAA
  • Depth 1"
  • Includes Batteries and Instructions
  • Length 6"
  • Item Non-Contact Voltage Detector
  • Operating Temp. 32 Degrees F to 122 Degrees F
  • Width 1"
  • Safety Rating CAT IV - 1000 V
  • Flashlight Yes
  • Special Features Vibration Indicator, Built-in Flashlight
  • Switch Type Button
  • Voltage Range 90 - 1000 V, 24 - 1000 V
  • On/Off Switch Yes
  • Indication Visual and Vibration
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list