VIBRA-SEALED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRA-SEALED

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVS279NTA10-8
  • Mfr. Model # VS279NTA10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Tube Size 5/8"
  • Temp. Range -40 - 200 Degrees F
  • Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
  • Item 45 Degrees Male Elbow
  • Specific Fitting Shape 45 Degrees Elbow
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list