VIBRA SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRA SEAL

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVS269NTA6-2
  • Mfr. Model # VS269NTA6-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item 90 Degrees Male Elbow
  • Temp. Range -40 - 200 Degrees F
  • Tube Size 3/8"
  • Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Material Metal
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list