Skip Content
VIBE ISO PAD 2 IN X 2 IN, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBE ISO PAD 2 IN X 2 IN, PK 4

AIRLOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ECK8
  • Mfr. Model # 3ECK8
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Length 2"
  • Height 3/4"
  • Width 2"
  • Material Nitrile
  • Item Vibration Isolation Pad
  • Design Diamond
  • Max. Steady Load 219 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list