Skip Content
VIAL WITH CAP,148ML,10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIAL WITH CAP,148ML,10 PK

THORNTON PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21C016
  • Mfr. Model # 21C016
  • UNSPSC # 41121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Clear with White Cap
  • Capacity 148mL
  • Dia. 2.16"
  • Height 3.43"
  • Material of Construction Polystyrene
  • Closure Lining None
  • Item Vial with Cap
  • Closure Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list