Skip Content
VIAL CAP BOROSILICATE GLASS,22 ML,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIAL CAP BOROSILICATE GLASS,22 ML,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LDW9
  • Mfr. Model # 3LDW9
  • UNSPSC # 41121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Capacity 22mL
  • Item Vial Screw Cap Borosilicate Glass
  • Colour Clear
  • Material of Construction Glass
  • Closure Lining PTFE
  • Closure Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list