Skip Content
VHCLE PLCRD,1.4 EXPLSVE,ADHSVE VNYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VHCLE PLCRD,1.4 EXPLSVE,ADHSVE VNYL

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9P250
  • Mfr. Model # 9P250
  • UNSPSC # 55121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10-4/5"
  • Class 1
  • Width 10-4/5"
  • Material Self-Adhesive Vinyl
  • Item Vehicle Placard
  • Legend 1.4 Explosive
  • Legend/Background Color Black/Orange
  • Standards 49 CFR 172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list