VHCLE PLACARD,CORROSIVE W PICTOGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VHCLE PLACARD,CORROSIVE W PICTOGRAM

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FNN9
  • Mfr. Model # 8FNN9
  • UNSPSC # 55121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Width 10-4/5"
  • Class 8
  • Height 10-4/5"
  • Item Vehicle Placard
  • Material Self-Adhesive Vinyl
  • Legend Corrosive
  • Legend/Background Color White/Black
  • Standards 49 CFR 172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list