VEST, TRAFFIC YELLOW ONE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST, TRAFFIC YELLOW ONE SIZE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV1YW
  • Mfr. Model # TV1YW
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2372
  • Shipping Weight 0.57 lbs

Product Details

One-size, fluorescent yellow traffic safety vest. 100% polyester. 4 pockets. Hook and loop front closure. 5-point break-away. Waist reflective strip is detachable at front with hook and loop fastening to allow adjustable sizing. D-Ring pass-through on bac

Technical Specs

  • Item Safety Vest
  • Colour Yellow
  • Gender Unisex
  • Stripe Color Orange w/ Silver Reflective Tape
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list