Skip Content
VEST TRAFFIC SURVEY NAVY SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST TRAFFIC SURVEY NAVY SML

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV468-3S-SML
  • Mfr. Model # TV468-3S-SML
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Traffic survey vest in 35% cotton/65% polyester. Navy with 2 inch white reflective stripes: 2 vertical on front, X on back. Horizontal side reflective piece 2 x 5 inch. Three snap front closure. 2 inside pockets and 6 front. Bottom pockets are pouch style with velcro closure on flap. Made in Canada.

Technical Specs

  • Colour Navy Blue
  • Item Traffic Vest
  • Standards CSA Z96-09 Class 1, Level 2
  • Traffic Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List