Skip Content
VEST TRAFFIC SURVEY NAVY MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST TRAFFIC SURVEY NAVY MED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV468-3S-MED
  • Mfr. Model # TV468-3S-MED
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Traffic survey vest in 35% cotton/65% polyester. Navy with 2 inch white reflective stripes: 2 vertical on front, X on back. Horizontal side reflective piece 2 x 5 inch. Three snap front closure. 2 inside pockets and 6 front. Bottom pockets are pouch style with velcro closure on flap. Made in Canada.

Technical Specs

  • Colour Navy Blue
  • Traffic Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list