Skip Content
VEST TRAFFIC SURVEY NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST TRAFFIC SURVEY NAVY 2XL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV468-3S2XL
  • Mfr. Model # TV468-3S2XL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Traffic survey vest in 35% cotton/65% polyester. Navy with 2 inch white reflective stripes: 2 vertical on front, X on back. Horizontal side reflective piece 2 x 5 inch. Three snap front closure. 2 inside pockets and 6 front. Bottom pockets are pouch style with velcro closure on flap. Made in Canada.

Technical Specs

  • Colour Navy Blue
  • Item Traffic Vest
  • Standards CSA Z96-09 Class 1, Level 2
  • Traffic Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list