Skip Content
VEST, TRAFFIC ORANGE ONE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST, TRAFFIC ORANGE ONE SIZE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV1OR
  • Mfr. Model # TV1OR
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2372
  • Shipping Weight 6.25 lbs

Product Details

One-size, fluorescent orange traffic safety vest. 100% polyester. 4 pockets. Hook and loop front closure. 5-point break-away. Waist reflective strip is detachable at front with hook and loop fastening to allow adjustable sizing. D-Ring pass-through on bac

Technical Specs

  • Gender Unisex
  • Item Safety Vest
  • Colour Orange
  • Stripe Color Yellow w/ Silver Reflective Tape
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list