Skip Content
VEST TRAFFIC MESH ZIPPER ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST TRAFFIC MESH ZIPPER ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV6CSAM-OR2X
  • Mfr. Model # TV6CSAM-OR2X
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2372
  • Shipping Weight 0.4 lbs

Product Details

100% polyester mesh high visibility orange traffic safety vest. 2 inch silver reflective material. 2 strips on front. 'X' on back plus strip around torso. Zipper front closure. Meets CSA Z96-09, Class 2 Level 2. Machine washable. 2X-Large.

Technical Specs

  • Item High Visibility Vest
  • Colour High Visibility Orange
  • Standards CSA Z96-09, Class 2, Level 2
  • Fits Chest Size 56"
  • Gender Unisex
  • Stripe Color Silver Reflective Tape
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List