Skip Content
VEST TRAFFIC MESH ECONO OR OVERSIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST TRAFFIC MESH ECONO OR OVERSIZE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV2M-OR-OS
  • Mfr. Model # TV2M-OR-OS
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2373
  • Shipping Weight 2.2 lbs

Product Details

Over-size, fluorescent orange mesh traffic safety vest. 100% polyester. Front velcro closure. Serged seams. Side elastic attaches panels for adjustable fit. (2) 2-inch yellow reflective strips on front and X on back. General purpose, non-CSA approved. Machine washable.

Technical Specs

  • Colour Orange
  • Item Safety Vest
  • Gender Unisex
  • Stripe Color Yellow Reflective Tape
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list