Skip Content
VEST TRAFFIC ECONO YELLOW 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST TRAFFIC ECONO YELLOW 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV5CSA-YW2XL
  • Mfr. Model # TV5CSA-YW2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2371
  • Shipping Weight 0.4 lbs

Product Details

100% polyester high visibility yellow traffic safety vest. 2 inch silver reflective material. 2 strips on front. 'X' on back plus strip around torso. Front hook and loop closure. Meets CSA Z96-09, Class 2 Level 2. Machine washable. 2X-Large.

Technical Specs

  • Colour High Visibility Yellow
  • Item High Visibility Vest
  • Standards CSA Z96-09, Class 2, Level 2
  • Fits Chest Size 56"
  • Gender Unisex
  • Stripe Color Silver Reflective Tape
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list