VEST TRAFFIC ECONO MESH YELLOW 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST TRAFFIC ECONO MESH YELLOW 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV5CSAM-YW3X
  • Mfr. Model # TV5CSAM-YW3X
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2371
  • Shipping Weight 0.4 lbs

Product Details

100% polyester mesh high visibility yellow traffic safety vest. 2 inch silver reflective material. 2 strips on front. 'X' on back plus strip around torso. Front hook and loop closure. Meets CSA Z96-09, Class 2 Level 2. Machine washable. 3X-Large.

Technical Specs

  • Colour High Visibility Yellow
  • Item High Visibility Vest
  • Standards CSA Z96-09, Class 2, Level 2
  • Fits Chest Size 60"
  • Gender Unisex
  • Stripe Color Silver Reflective Tape
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list