VEST TRAFFIC ECONO MESH ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST TRAFFIC ECONO MESH ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTV5CSAM-OR-M
  • Mfr. Model # TV5CSAM-OR-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2371
  • Shipping Weight 0.335 lbs

Product Details

100% polyester mesh high visibility orange traffic safety vest. 2 inch silver reflective material. 2 strips on front. 'X' on back plus strip around torso. Front hook and loop closure. Meets CSA Z96-09, Class 2 Level 2. Machine washable. Medium.

Technical Specs

  • Standards CSA Z96-09, Class 2, Level 2
  • Gender Unisex
  • Colour High Visibility Orange
  • Fits Chest Size 43-1/2"
  • Stripe Color Silver Reflective Tape
  • Item High Visibility Vest
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list