VEST TRAFFIC DAY TIME ONE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST TRAFFIC DAY TIME ONE SIZE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTV50RS/2AS
  • Mfr. Model # TV50RS/2AS
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2373
  • Shipping Weight 0.22 lbs

Product Details

Daytime traffic vest, 2 vertical stripes on front, X on back and elastic adjustment on sides, not CSA approved.

Technical Specs

  • Item Traffic Safety Vests
  • Colour Bright Orange
  • Features 2 Vertical Stripes on Front, "X" on Back and Elastic Adjustment on Sides
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list