Skip Content
VEST TRAFFIC CSA ORANGE 4XL/5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST TRAFFIC CSA ORANGE 4XL/5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTVCSA-OR4X5X
  • Mfr. Model # TVCSA-OR4X5X
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2371
  • Shipping Weight 0.75 lbs

Product Details

Premium series CSA traffic safety vest. High visibility orange micro-mesh polyester for breathability. Velcro front closure. Velcro tear-away side strips. Clear nametag pocket. 4 outside pockets and safety D-ring access slot on back. 2 inch 3M Scotchlite (TM) reflective strips on hi-vis yellow. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09, Class 2, Level 2. Machine washable. 4X-Large/5X-Large.

Technical Specs

  • Colour High Visibility Orange
  • Item CSA Safety Vest
  • Standards CSA Z96-09, Class 2, Level 2
  • Gender Unisex
  • Stripe Color Silver/Yellow
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list