VEST TRAFFIC BLU MESH SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST TRAFFIC BLU MESH SZ XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTV50RSBLYL-XL
  • Mfr. Model # TV50RSBLYL-XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Regular blue mesh traffic vest. Polyester mesh is fire retardant. Ideal when different coloured vests are needed for quick identification. North-Brite( TM) reflective material has omni-directional performance. Reflective X on back.

Technical Specs

  • Colour Bright Orange
  • Features 2 Vertical Stripes on Front, "X" on Back and Elastic Adjustment on Sides
  • Item Traffic Safety Vests
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list