Skip Content
VEST THERMAL QUILTED POLY BROWN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST THERMAL QUILTED POLY BROWN MED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVT5BR-M
  • Mfr. Model # WVT5BR-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2311
  • Shipping Weight 1.06 lbs

Product Details

Liner has free-floating diamond stitch pattern. Brass zipper chain. 2 large pockets. Soft rib-knit corduroy collar. Zipper front.

Technical Specs

  • Colour Desert Sand Brown
  • Item Thermal Vest
  • Material Cotton Duck
  • Size Medium
  • Lining Material 100% Nylon
  • Closure Type Zipper
  • Pockets 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list