Skip Content
VEST THERMAL QUILTED POLY BROWN 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST THERMAL QUILTED POLY BROWN 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVT5BR4XL
  • Mfr. Model # WVT5BR4XL
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2311
  • Shipping Weight 1.2 lbs

Product Details

Liner has free-floating diamond stitch pattern. Brass zipper chain. 2 large pockets. Soft rib-knit corduroy collar. Zipper front.

Technical Specs

  • Item Thermal Vest
  • Colour Desert Sand Brown
  • Material Cotton Duck
  • Closure Type Zipper
  • Size 4X-Large
  • Pockets 2
  • Lining Material 100% Nylon
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list