VEST THERMAL DESERT SAND BROWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST THERMAL DESERT SAND BROWN 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXG9
  • Mfr. Model # 4KXG9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs
Compare

Product Details

Work vest. Desert sand brown. 12 oz. Duck with quilted black nylon lining. Zipper closure. Length 27 In., 2 pockets.

Technical Specs

  • Item Thermal Vest
  • Colour Desert Sand Brown
  • Length 32"
  • Material 100% Cotton Duck
  • Size 2X-Large
  • Pockets 2
  • Closure Type Zipper
  • Fits Chest Size 58"
  • Lining Material 100% Nylon, 100% Polyester
  • Gender Unisex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list