VEST TEAR AWAY COTTON ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST TEAR AWAY COTTON ORANGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV193TS-XL
  • Mfr. Model # TV193TS-XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2375
  • Shipping Weight 1.06 lbs

Product Details

TV193TS survey vest, 2 inch reflective stripes, X on back, size X-large.

Technical Specs

  • Colour Fluorescent Orange
  • Item Traffic Vest
  • Standards CSA Z96-09 Class 1, Level 2
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list