VEST SURVEYORS STANDARD RED L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST SURVEYORS STANDARD RED L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTVS-RD-L
  • Mfr. Model # TVS-RD-L
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.11 lbs

Product Details

Red standard surveyor's vest. 100% polyester, 600D thread count. Snap button front. D-ring access slot on back neck. 14 pockets. 2 front radio loops. 2 lanyard grommets at neck front. 3 pockets with flag tape grommets. 3M Scotchlite(TM) reflective silver material on 4 inch high-vis yellow strips. Meets CSA Z96-09, Class 1 Level 1. Machine washable. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Item Surveyor Vest
  • Colour Red
  • Fits Chest Size 47-1/2"
  • Standards Meets CSA Z96-09, Class 1, Level 1
  • Gender Unisex
  • Stripe Color Silver/Yellow
  • Safety Vest Item Surveyors Vest