VEST SURVEYORS STANDARD RED 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST SURVEYORS STANDARD RED 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTVS-RD6X
  • Mfr. Model # TVS-RD6X
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.5 lbs

Product Details

Red standard surveyor's vest. 100% polyester, 600D thread count. Snap button front. D-ring access slot on back neck. 14 pockets. 2 front radio loops. 2 lanyard grommets at neck front. 3 pockets with flag tape grommets. 3M Scotchlite(TM) reflective silver material on 4 inch high-vis yellow strips. Meets CSA Z96-09, Class 1 Level 1. Machine washable. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Red
  • Item Surveyor Vest
  • Standards Meets CSA Z96-09, Class 1, Level 1
  • Fits Chest Size 70 1/2"
  • Gender Unisex
  • Stripe Color Silver/Yellow
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list