SURVEYORS VEST, CSA BC, GREEN, MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURVEYORS VEST, CSA BC, GREEN, MD

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6195G-M
  • Mfr. Model # 6195G-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.0 lbs

Product Details

Viking CSA surveyor's vest, fluorescent lime green, medium.

Technical Specs

  • Colour Fluorescent Lime Green
  • Features Premium Polyester Material With Double Hem Stitched Pockets And Seams To Increase Wear Resistance From Washing,Built To Last With Quality Heavy Duty Brass Snaps And Grommets "U" Ansi Reflective Striping Configuration
  • Item Surveyor Safety Vest
  • Standards CSA Z96-15 Class 2
  • Fits Chest Size 40"
  • Stripe Color Silver/Orange
  • ANSI Class 2
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list