SURVEYORS VEST, CSA BC, ORANGE, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURVEYORS VEST, CSA BC, ORANGE, XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6195O-XL
  • Mfr. Model # 6195O-XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.0 lbs

Product Details

Viking CSA surveyor's vest, fluorescent orange, x-large.

Technical Specs

  • Colour Fluorescent Orange
  • Features Premium Polyester Material With Double Hem Stitched Pockets And Seams To Increase Wear Resistance From Washing,Built To Last With Quality Heavy Duty Brass Snaps And Grommets "U" Ansi Reflective Striping Configuration
  • Fits Chest Size 47"
  • Standards CSA Z96-15 Class 2
  • Item Surveyor Safety Vest
  • ANSI Class 2
  • Stripe Color Silver/Green
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list