Skip Content
VEST SURVEY COTTON RED XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST SURVEY COTTON RED XXXL

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CANK305CR-XXXL
  • Mfr. Model # K305CR-XXXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Cotton field vest. 100%, 11-oz. cotton. Over 20 inside and outside pockets. Reflective stripe style: 2 inch wide 3M(TM) silver reflective tape centered on 4 inch wide bands.

Technical Specs

  • Item Survey Vest
  • Colour Red
  • Standards CSA Rating Z96, Class 2, Level 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list