VEST SURVEY COTTON 2IN REFL MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST SURVEY COTTON 2IN REFL MED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV162-3S-MED
  • Mfr. Model # TV162-3S-MED
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

TV 162-3S survey vest, 2 inch yellow reflective stripes, X on back, size medium.

Technical Specs

  • Standards CSA Z96-09 Class 1, Level 2
  • Item Traffic Vest
  • Colour Fluorescent Orange
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list